Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Standard Keyed Cam Lock, Key C642A

  • Zoro #: G0107414
  • Mfr #: C8051-C642A-14A
$7.19
  • Max. Latching Distance (In.): 7/16 in, 25/32 in
  • Key Type: Alike
  • Mounting Hole Dia.: 3/4 in
See full product details
Orders over $75 ship free.

Compx National #C8051-C642A-14A Specifications

  • Zoro #: G0107414
  • Mfr #: C8051-C642A-14A
Max. Latching Distance (In.): 7/16 in, 25/32 in Key Type: Alike
Mounting Hole Dia.: 3/4 in Offset (In.): 0 in, 11/32 in
Unlock Turn Direction: Clockwise For Door Thickness (In.): 1/8 in
Item: Disc Tumbler Keyed Cam Lock Head Dia. (In.): 7/8 in
Finish: Bright Nickel Cam Lock Type: Keyed
Number of Pins: 5 Includes: Two Cams, Hardware
Unlocking Radius (Deg.): 90 Mounting Hole Dia. (In.): 3/4 in
For Use With: Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (Straight Cam) or Flush Construction Cam Length (In.): 1 1/8 in, 1 1/2 in
Opens With: Key Cam Width (In.): 5/8 in
Weather Resistant: No Number of Keys: 2
Key Number: C642A Lock Body Material: Zinc Die-Cast
Interchangeable Core: No Standards: BIFMA
Lock Body Finish: Nickel Straight Cam Width: 5/8 in
Mounting Hardware Required: Yes Body Color: Silver
Key Code: C642A Keyed Cam Lock Type: Disc Tumbler Keyed Cam Lock
Cam Type: Straight, Offset Key Retaining: No
For Material Thickness: 7/64 in Number of Locks in Pack: 25
For Material: Metal, Wood Series: National disc tumbler cam lock
Latching Distance: 7/16 in Offset Cam Width: 5/8 in
Head Dia.: 7/8 in Keyway Type: National D8785
Keying: Keyed Alike Unlocking Radius: Quarter-Turn
Straight Cam Length: 1 1/2 in Includes Mounting Hardware: Yes
Offset Cam Length: 1 1/8 in Security Level: General Security
Cylinder Length: 7/16 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 7/64 in, Mounting Hole Dia. 3/4 in, Latching Distance 7/16 in, Lock Brand COMPX, Cam Type Straight, Offset, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type National D8785, Key Retaining No, Interchangeable Core No

Reviews of Compx National #C8051-C642A-14A