Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Standard Keyed Cam Lock, Key C642A

COMPX NATIONAL| Zoro #: G0107572| Mfr #: C8054-C642A-14A

$8.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Key Type: Alike
Mounting Hole Dia. (In.): 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0107572 Mfr #: C8054-C642A-14A
Number of Pins: 5Key Type: Alike
Mounting Hole Dia. (In.): 3/4Cam Length (In.): 1-1/8, 1-1/2
Cam Lock Type: Standard Keyed Cam LockWeather Resistant: No
Number of Keys: 2Item: Disc Tumbler Cam Lock
Includes: Two Cams, HardwareOpens With: Key
Head Dia. (In.): 7/8Unlock Turn Direction: Left/Right
Offset (In.): 0, 11/32Key Number: C642A
Max. Latching Distance (In.): 15/16, 9/32Unlocking Radius (Deg.): 90
For Door Thickness (In.): 5/8Cam Width (In.): 5/8
Finish: Bright NickelCountry of Origin (subject to change): United States

Description

Disc Tumbler Cam Lock, Bright Nickel Finish, Mounting Hole Dia. 3/4 In., Head Dia. 7/8 In., Housing Length 15/16 In, Cam Length 1 1/8, 1 1/2 In., Cam Width 5/8 In., Max. Latching Distance 19/32, 15/16, 1-9/32 In., Offset 11/32 In., For Door Thickness 5/8 In., Unlock Turn Direction Either, Unlocking Radius 90 Deg., Key Number C642A, Includes Two Keys, Two Cams, Hardware, Key Type Alike

Reviews