Standard Keyed Cam Lock, Key C642A

COMPX NATIONAL| Zoro #: G0107737| Mfr #: C8055-C642A-14A

$9.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Keys: 2
Includes: Two Cams, Hardware
Cam Length (In.): 1-1/8, 1-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0107737 Mfr #: C8055-C642A-14A
Number of Keys: 2Includes: Two Cams, Hardware
Cam Length (In.): 1-1/8, 1-1/2For Door Thickness (In.): 1-1/8
Key Type: AlikeUnlock Turn Direction: Left/Right
Offset (In.): 0, 11/32Finish: Bright Nickel
Cam Width (In.): 5/8Cam Lock Type: Standard Keyed Cam Lock
Opens With: KeyHead Dia. (In.): 7/8
Mounting Hole Dia. (In.): 3/4Key Number: C642A
Unlocking Radius (Deg.): 90Number of Pins: 5
Weather Resistant: NoItem: Disc Tumbler Cam Lock
Max. Latching Distance (In.): 1-7/16, 25/32Country of Origin (subject to change): United States

Description

Disc Tumbler Cam Lock, Bright Nickel Finish, Mounting Hole Dia. 3/4 In., Head Dia. 7/8 In., Housing Length 1 7/16 In, Cam Length 1 1/8, 1 1/2 In., Cam Width 5/8 In., Max. Latching Distance 1-3/32, 1-7/16, 1-25/32 In., Offset 11/32 In., For Door Thickness 1 1/8 In., Unlock Turn Direction Either, Unlocking Radius 90 Deg., Key Number C642A, Includes Two Keys, Two Cams, Hardware, Key Type Alike

Reviews