Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Standard Keyed Cam Lock, Key C642A

  • Zoro #: G0107816
  • Mfr #: C8060-C642A-14A
$13.99
  • Max. Latching Distance (In.): 27/32 in, 1 25/32 in
  • Finish: Bright Nickel
  • Mounting Hole Dia. (In.): 3/4 in
See full product details
Orders over $75 ship free.

Compx National #C8060-C642A-14A Specifications

  • Zoro #: G0107816
  • Mfr #: C8060-C642A-14A
Max. Latching Distance (In.): 27/32 in, 1 25/32 in Finish: Bright Nickel
Mounting Hole Dia. (In.): 3/4 in Key Number: C642A
Offset (In.): 0 in, 11/32 in Key Type: Alike
Mounting Hole Dia.: 3/4 in Opens With: Key
Cam Width (In.): 5/8 in Includes: Two Cams, Hardware
Cam Lock Type: Keyed Head Dia. (In.): 7/8 in
Item: Disc Tumbler Keyed Cam Lock Unlocking Radius (Deg.): 90
Cam Length (In.): 1 1/8 in, 1 1/2 in For Door Thickness (In.): 1 7/16 in
For Use With: Drawers, R.H. or L.H. Doors With Lipped/Overlay Construction; overlay Application, the Combined Thickness of Front and Frame Cannot Exceed the Cylinder Length Number of Keys: 2
Weather Resistant: No Number of Pins: 5
Unlock Turn Direction: Clockwise, Counterclockwise Lock Body Material: Zinc Die-Cast
Standards: BIFMA Interchangeable Core: No
Keyed Cam Lock Type: Disc Tumbler Keyed Cam Lock Lock Body Finish: Nickel
Keying: Keyed Alike Straight Cam Width: 5/8 in
Key Code: C642A For Material Thickness: 1 7/16 in
Series: National disc tumbler cam lock Keyway Type: National D8785
Cylinder Length: 1 3/4 in Offset Cam Width: 5/8 in
Offset Cam Length: 1 1/8 in Unlocking Radius: Quarter-Turn
Head Dia.: 7/8 in Cam Type: Straight, Offset
Number of Locks in Pack: 25 Security Level: General Security
Mounting Hardware Required: Yes Key Retaining: No
Straight Cam Length: 1 1/2 in Latching Distance: 1 25/32 in
For Material: Metal, Wood Includes Mounting Hardware: Yes
Body Color: Silver Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 1 7/16 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 25/32 in, Lock Brand COMPX, Cam Type Straight, Offset, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length 1 1/8 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Counterclockwise, Keyway Type National D8785, Key Retaining No, Interchangeable Core No

Reviews of Compx National #C8060-C642A-14A