Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Standard Keyed Cam Lock, Key Different

  • Zoro #: G2028643
  • Mfr #: C8714
$7.21
  • Mounting Hole Dia. (In.): 0.635 x 0.760
  • Unlocking Radius (Deg.): 90
  • Opens With: Key
See full product details
Orders over $75 ship free.

Compx National #C8714 Specifications

  • Zoro #: G2028643
  • Mfr #: C8714
Mounting Hole Dia. (In.): 0.635 x 0.760 Unlocking Radius (Deg.): 90
Opens With: Key Number of Keys: 2
Cam Width (In.): 5/8 in For Use With: Doors on Architectural Mail Boxes Serviced by United States Postal Service
Cam Length (In.): 1 7/16 in Number of Pins: 5
Max. Latching Distance (In.): 3/16 in Unlock Turn Direction: Counterclockwise
Mounting Hole Dia.: 5/8 in Weather Resistant: No
For Door Thickness (In.): 1/4 in Finish: Bright Nickel
Item: Pin Tumbler Keyed Cam Lock Cam Lock Type: Keyed
Offset (In.): 7/16 in Key Type: Different
Lock Body Material: Zinc Die-Cast Interchangeable Core: No
Head Dia.: 7/8 in Series: Mailbox lock
Latching Distance: 3/16 in Cylinder Length: 7/16 in
For Material: Metal Offset Cam Width: 5/8 in
Lock Body Finish: Nickel Cam Type: Offset
Mounting Hardware Required: Yes Keying: Keyed Different
Keyed Cam Lock Type: Pin Tumbler Keyed Cam Lock Offset Cam Length: 1 7/32 in
For Material Thickness: 1/4 in Includes Mounting Hardware: Yes
Number of Locks in Pack: 25 Key Retaining: Yes
Keyway Type: National D4291 Unlocking Radius: Quarter-Turn
Straight Cam Width: 5/8 in Security Level: General Security
Body Color: Silver Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pin Tumbler Keyed Cam Lock, Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/4 in, Mounting Hole Dia. 5/8 in, Latching Distance 3/16 in, Lock Brand COMPX, Cam Type Offset, Straight Cam Width 5/8 in, Offset Cam Length 1 7/32 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Unlock Turn Direction Counterclockwise, Keyway Type National D4291, Key Retaining Yes, Interchangeable Core No, Lock Body Material Zinc Die-Cast, Lock Body Finish Nickel

Reviews of Compx National #C8714