Standard Keyed Cam Lock, Key Different

COMPX NATIONAL| Zoro #: G0900216| Mfr #: C8715

$6.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Latching Distance (In.): 9/32
Opens With: Key
Unlocking Radius (Deg.): 90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0900216 Mfr #: C8715
Max. Latching Distance (In.): 9/32Opens With: Key
Unlocking Radius (Deg.): 90Key Type: Different
Weather Resistant: NoCam Lock Type: Standard Keyed Cam Lock
Number of Pins: 5Cam Width (In.): 5/8
Cam Length (In.): 15/16Finish: Bright Nickel
For Door Thickness (In.): 1/16Mounting Hole Dia. (In.): .635 x .760
Unlock Turn Direction: LeftOffset (In.): 11/32
Country of Origin (subject to change): United States

Description

Pin Tumbler Lock, Cam Lock, Bright Nickel Finish, Mounting Hole Dia. Double D hole - .635 x .760 In., Cam Length 15/16 In., Cam Width 5/8 In., Offset 11/32 In., For Door Thickness 1/16 In., Unlock Turn Direction Left, Unlocking Radius 90 Deg., Number of Pins 5, Key Number Fixed Cam, Spring Mounting Clip and Two Keys, Includes Different

Reviews