Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

T-Handle Keyed Cam Lock, Key 915

COMPX NATIONAL| Zoro #: G1558663| Mfr #: C8154-915-26D

$75.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Latch Plate, Mounting Nut, Screw for Latch Plate
Mounting Hole Dia. (In.): 3/4
Unlocking Radius (Deg.): 90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1558663 Mfr #: C8154-915-26D
Includes: Latch Plate, Mounting Nut, Screw for Latch PlateMounting Hole Dia. (In.): 3/4
Unlocking Radius (Deg.): 90Offset (In.): 0
Weather Resistant: NoOpens With: Keyed Handle
For Door Thickness (In.): 1/8Key Number: 915
Cam Length (In.): 1-7/16Key Type: Alike
Number of Pins: 4Cam Width (In.): 1/2
Cam Lock Type: T-Handle Keyed Cam LockMax. Latching Distance (In.): 0
Head Dia. (In.): 1-1/16Number of Keys: 2
Finish: Dull ChromeUnlock Turn Direction: Left
Country of Origin (subject to change): United States

Description

Dull Chrome (26D) Finish, Mounting Hole Dia. 3/4 In., Head Dia. 1-1/16 In., Cam Length 1-7/16 In., Cam Width 1/2 In., For Door Thickness 1/8 In., Unlock Turn Direction CCW, Unlocking Radius 90 Deg., Number of Pins 4, Key Number 915, Includes Latch Plate, 2 Keys, Mounting Nut, Screw for Latch Plate, Key Type Keyed Alike

Reviews