Cabinet Dead Bolt, Key SFIC,

COMPX TIMBERLINE| Zoro #: G1881336| Mfr #: C290CB

$6.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Latching Distance (In.): 1-1/32
Opens With: Key
Interchangeable Core: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1881336 Mfr #: C290CB
Max. Latching Distance (In.): 1-1/32Opens With: Key
Interchangeable Core: YesKey Number: SFIC
Lock Style: CabinetMounting Hole Dia. (In.): 21/32
Drawer and Cabinet Lock Mounting Style: RimFor Door Thickness (In.): 3/4
Lock Type: Dead BoltKey Type: SFIC
Country of Origin (subject to change): United States

Description

Disc Tumbler Cylinder Body, Door, 3/4 In. Cylinder, Mounting Hole Dia. (In.) 21/32, Head Dia. (In.) 21/32, Cam Length (In.) 3/8, Cam Width (In.) 5/8, Max. Latching Distance (In.) 1-1/32, Offset (In.) 9/32, For Door Thickness (In.) 3/4, Unlock Turn Direction Clockwise, Unlocking Radius (Deg.) 180

Reviews