Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drawer Dead Bolt, Key SFIC,

  • Zoro #: G0471913
  • Mfr #: C280CB
$7.54
  • Opens With: Key
  • Lock Style: Drawer
  • Mounting Hole Dia. (In.): 21/32
See full product details
Orders over $75 ship free.

Compx Timberline #C280CB Specifications

  • Zoro #: G0471913
  • Mfr #: C280CB
Opens With: Key Lock Style: Drawer
Mounting Hole Dia. (In.): 21/32 Key Type: SFIC
Drawer and Cabinet Lock Mounting Style: Rim Item: Drawer Dead Bolt with Interchangeable Core
Interchangeable Core: Yes Key Number: SFIC
For Door Thickness (In.): 3/4" Mounting Hole Dia.: 21/32"
Lock Type: Dead Bolt For Use With: Doors or Drawers
Max. Latching Distance (In.): 1 1/32 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lock Style Drawer, Lock Type Dead Bolt, Opens With Key

Reviews of Compx Timberline #C280CB