Lock Cylinder, Nickel, Key 101T

COMPX TIMBERLINE| Zoro #: G0106976| Mfr #: C100LP-101T-14A

$8.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Key Number: 101T
Item: Lock Cylinder
Cylinder Diameter (in.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0106976 Mfr #: C100LP-101T-14A
Key Number: 101TItem: Lock Cylinder
Cylinder Diameter (in.): 1/2Number of Keys: 2
Finish: Bright NickelKey Type: Alike
Country of Origin (subject to change): United States

Description

Lock Plug, Bright Nickel Finish, Head Dia. 21/32 In., Number of Pins 5 Disc, Key Number 101T, Includes Two Keys, Key Type Alike

Reviews