LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Lock Cylinder, Nickel, Key 103T

COMPX TIMBERLINE| Zoro #: G0106994| Mfr #: C100LP-103T-14A

$7.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Key Number: 103T
Cylinder Diameter (in.): 1/2
Key Type: Alike
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0106994 Mfr #: C100LP-103T-14A
Key Number: 103TCylinder Diameter (in.): 1/2
Key Type: AlikeNumber of Keys: 2
Item: Lock CylinderFinish: Bright Nickel
Country of Origin (subject to change): United States

Description

Lock Plug, Bright Nickel Finish, Head Dia. 21/32 In., Number of Pins 5 Disc, Key Number 103T, Includes Two Keys, Key Type Alike

Reviews