Lock Cylinder, Nickel, Key Different

COMPX TIMBERLINE| Zoro #: G1691313| Mfr #: C100LP-KD-14A

$7.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1691313 Mfr #: C100LP-KD-14A
Item: Lock CylinderFinish: Bright Nickel
Key Type: DifferentCylinder Diameter (in.): 1/2
Number of Keys: 2Country of Origin (subject to change): United States

Product Description

Lock Plug, Bright Nickel Finish, Head Dia. 21/32 In., Number of Pins 5 Disc, Includes Two Keys, Key Type Different