20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Lock Cylinder, Satin Nickel, Key 102T

COMPX TIMBERLINE| Zoro #: G0107107| Mfr #: C700LP-102T-15

$8.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0107107 Mfr #: C700LP-102T-15
Item: Lock CylinderFinish: Satin Nickel
Key Number: 102TKey Type: Alike
Cylinder Diameter (in.): 1/2Number of Keys: 2
Country of Origin (subject to change): United States

Product Description

Lock Plug, Satin Nickel Finish, Head Dia. 21/32 In., Number of Pins 5 Disc, Key Number 102T, Includes Two Keys, Key Type Alike

Product Reviews