Lock Cylinder, Satin Nickel, Key 103T

COMPX TIMBERLINE| Zoro #: G0107116| Mfr #: C700LP-103T-15

$8.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Satin Nickel
Item: Lock Cylinder
Key Number: 103T

Technical Specifications

Zoro #: G0107116 Mfr #: C700LP-103T-15
Item: Lock CylinderFinish: Satin Nickel
Key Number: 103TKey Type: Alike
Cylinder Diameter (in.): 1/2Number of Keys: 2
Country of Origin (subject to change): United States

Product Description

Lock Plug, Satin Nickel Finish, Head Dia. 21/32 In., Number of Pins 5 Disc, Key Number 103T, Includes Two Keys, Key Type Alike

Product Reviews