Lock Cylinder, Satin Nickel, Key Different

COMPX TIMBERLINE| Zoro #: G0889682| Mfr #: C700LP-KD-15

$8.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0889682 Mfr #: C700LP-KD-15
Item: Lock CylinderFinish: Satin Nickel
Key Type: DifferentCylinder Diameter (in.): 1/2
Number of Keys: 2Country of Origin (subject to change): United States

Product Description

Lock Plug, Satin Nickel Finish, Head Dia. 21/32 In., Number of Pins 5 Disc, Includes Two Keys, Key Type Different