Compx Timberline
Interchangeable Core Keyed Cam Lock, Master Keyed, SFIC Key, For Material Thickness 3/4 in
Mfr # C168CB
Zoro # G0959043
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 3/4 in
- Key Type SFIC
- Keying Master Keyed
- For Use With Doors or Drawers
- Opens With Key
Explore More Products
- COMPX TIMBERLINE Lock Cylinder, Satin Nickel C700LP-KD-15
- COMPX TIMBERLINE Cabinet and Drawer Lock Cylinder, Keyed Alike, 100T Key C700LP-100T-15
- COMPX TIMBERLINE Cabinet and Drawer Lock Cylinder, Keyed Alike, 103T Key C100LP-103T-14A
- COMPX TIMBERLINE Interchangeable Core Keyed Cam Lock, Master Keyed, SFIC Key, For Material Thickness 3/4 in C169CB
- COMPX TIMBERLINE Cabinet and Drawer Lock Cylinder, Keyed Alike, 100T Key C100LP-100T-14A
- COMPX TIMBERLINE Removable Core Plug Cabinet and Drawer Dead Bolt Locks, SFIC Key, For Material Thickness 3/4 in C280CB
- COMPX TIMBERLINE Timberline Drawer Lock, 180degree Cam CB-184
- COMPX TIMBERLINE Cabinet and Drawer Lock Cylinder, Keyed Alike, 103T Key C700LP-103T-15
- COMPX TIMBERLINE Timberline Lock Plug Black Keyed Alike Key Number 106 LP-300-106TA
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 17/32 in 1XTB8
- CCL Enclosure Lock, Pin, Raw Brass, Lock Type: Dead Bolt A15481LS
- Compx Timberline Cam Locks