Standard Keyed Cam Lock, Key SFIC

COMPX TIMBERLINE| Zoro #: G1085095| Mfr #: C169CB

$10.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cam Length (In.): Various
Includes: Cylinder Body, Two Straight Cams, Two Offset Cams
For Door Thickness (In.): 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1085095 Mfr #: C169CB
Cam Length (In.): VariousIncludes: Cylinder Body, Two Straight Cams, Two Offset Cams
For Door Thickness (In.): 3/4Key Type: SFIC
Unlock Turn Direction: Left/RightOffset (In.): 3/64
Unlocking Radius (Deg.): 180Weather Resistant: No
Cam Lock Type: Standard Keyed Cam LockOpens With: Key
Head Dia. (In.): 21/32Cylinder: 3/4"
Key Number: SFICMounting Hole Dia. (In.): 21/32
Cam Width (In.): 1/2Item: Disc Tumbler Cam Lock Kit
Max. Latching Distance (In.): 1-7/32Country of Origin (subject to change): United States

Description

Disc Tumbler Cam Lock Kit, 180 Degree Vertical Rotation, 3/4 In Cylinder, Mounting Hole Dia. 21/32 In., Head Dia. 21/32 In., Cam Length Various In., Cam Width 1/2 In., Max. Latching Distance 1 7/32 In., Offset 3/64 In., For Door Thickness 3/4 In., Unlock Turn Direction Clockwise Or Counter-Clockwise, Unlocking Radius 180 Deg., Includes Cylinder Body, Two Straight Cams and Two Offset Cams

Reviews