Concentric International
Pump, Hydraulic Gear
Mfr # 1002498
Zoro # G2635726
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement (Cu. In./Rev.) 0.129
- GPM @ 1800 RPM and 1000 PSI 0.8
- GPM @ 3600 RPM and 1000 PSI 1.6
- Max. Continuous PSI 3,000
- Ports (Inlet) 3/4-16
Explore More Products
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear 1800289
- CONCENTRIC INTERNATIONAL Gear Pump 0.097 Cid, 0.75 Gpm at 1800 Rpm, 3000 PSI, 4-Bolt 250056
- CONCENTRIC INTERNATIONAL Motor, Fluid, 2.4 GPM 1070045
- CONCENTRIC INTERNATIONAL Gear Pump, 0.305 cu in/rev, 4000 PSI Max 1850225
- CONCENTRIC INTERNATIONAL Motor, Fluid, 2.0 GPM 1070043
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear 1800292
- CONCENTRIC INTERNATIONAL Motor, Fluid, 4.3 GPM 1070033
- CONCENTRIC INTERNATIONAL Gear Pump, 0.214 cu in/rev, 4000 PSI Max 1850223
- CONCENTRIC INTERNATIONAL Concentric/Gear Pump 1.403 Cid Cw Rotation 15.3 Gpm 2800 Rpm 250946
- METARIS Metaris Dump Pumps: 6.38 CID, 2500 PSI, Dual Rotation, Remote Mount 250107
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 1.52 cu.in/rev, 5/8 Dia. Straight Shaft GP-F20-25-P-A
- Concentric International Hydraulic Pumps