Concentric International
Hydraulic Gear Pump, 1.4 cu in/rev
Mfr # 1802741
Zoro # G3051921
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement (Cu. In./Rev.) 1.4
- GPM @ 1800 RPM and 1000 PSI 10.5
- Max. Continuous PSI 3,200
- Min. RPM 500 RPM
- Max. RPM 2,500 RPM
Explore More Products
- CONCENTRIC INTERNATIONAL Pump, Gear, 0.6 GPM 1002497
- CONCENTRIC INTERNATIONAL Gear Pump 0.258 Cid, 2 Gpm at 1800 Rpm, 2300 PSI, 4-Bolt, Sae 8 250059
- CONCENTRIC INTERNATIONAL Pump, Gear 1800288
- CONCENTRIC INTERNATIONAL Gear Pump, 0.244 cu in/rev, 4000 PSI Max 1850224
- CONCENTRIC INTERNATIONAL Gear Pump 0.194 Cid, 1.5 Gpm at 1800 Rpm, 3000 PSI, 4-Bolt Sae 8 250058
- CONCENTRIC INTERNATIONAL Gear Pump 0.097 Cid, 0.75 Gpm at 1800 Rpm, 3000 PSI, 4-Bolt 250056
- CONCENTRIC INTERNATIONAL 1/2IN HYDRAULIC GEAR PUMP 4F650A
- CONCENTRIC INTERNATIONAL Motor, Fluid, 2.8 GPM 1070047
- CONCENTRIC INTERNATIONAL Motor, Fluid, 4.3 GPM 1070033
- CONCENTRIC INTERNATIONAL Gear Pump, 0.183 cu in/rev, 4000 PSI Max 1850222
- CHIEF Gear Pump, 0.36 CID, CW Rotation 252431
- Concentric International Hydraulic Gear Pumps