Concentric International
Concentric/Gc Series Gear Pump: 0.517 Cid, 2000 Max Rpm
Mfr # 250061
Zoro # G2514411
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 2000
- Max. RPM 4000
- Displacement @ High Pressure (cubic inches/rev.) 0.517 in
- Weight 5 lbs.
Explore More Products
- CONCENTRIC INTERNATIONAL Gear Pump, 0.305 cu in/rev, 4000 PSI Max 1850225
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear 1800292
- CONCENTRIC INTERNATIONAL Gear Pump, 2 Stage, 3600 RPM, 28 GPM 1080086
- CONCENTRIC INTERNATIONAL Pump, Gear, 16 GPM 1002509
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear 1800290
- CONCENTRIC INTERNATIONAL Gear Pump, 0.427 cu in/rev, 4000 PSI Max 1850226
- CONCENTRIC INTERNATIONAL Motor, Fluid, 2.8 GPM 1070047
- CONCENTRIC INTERNATIONAL Gear Pump, 0.214 cu in/rev, 4000 PSI Max 1850223
- CONCENTRIC INTERNATIONAL Concentric/Gear Pump 0.671 Cid, Cw Rotation, 9.4 Gpm, 3600 Rpm 250938
- VIKING PUMP IRON 1-1/2IN 30GPM 1-1/2IN GEAR PUMP HL124A
- VICKERS Vane Pump, 8 gpm @ 1200 rpm and 100 psi 372639-3
- Concentric International Hydraulic Pumps