KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Divider, Flow, 10-20 GPM

CONCENTRIC| Zoro #: G2335654| Mfr #: 1100042

$647.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
RPM Range: 2000 to 4500
Gears: 11 Tooth Hardened Steel
Item: Hydraulic Flow Divider
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2335654 Mfr #: 1100042
RPM Range: 2000 to 4500Gears: 11 Tooth Hardened Steel
Item: Hydraulic Flow DividerPort Size Inlet (In.): 1-5/16 -12
Operating Pressure (PSI): 2750Height (In.): 4.00
Function: Split the Flow from a Single Pump Source to a Pair of Matched Cylinders or Fluid Motors, Synchronize Two Parallel Motions Hydraulically than MechanicallyValve Type: Integral Differential Relief
Type: Rotary GearBody Material: Permananent Molded Cast Iron
Flow Rate (GPM): 10-20Max. RPM: 4500
Port Size Outlet (In.): 7/8 -14Displacement (cc/rev): 0.581
Length (In.): 9.85Max. Outer Pressure (PSI): 4500
Width (In.): 4.25Country of Origin (subject to change): United States

Description

Hydraulic Flow Divider, Rotary Gear, Integral Differential Relief Valve Type, Flow Rate (GPM) 10-20, Displacement (cc/rev) 0.581, Port Size Inlet (In.) 1-5/16 -12, Port Size Outlet (In.) 7/8 -14, Operating Pressure (PSI) 2750, RPM Range 2000 to 4500, Max. Outer Pressure (PSI) 4500, Permananent Molded Cast Iron Body Material, 11 Tooth Hardened Steel Gears, Length (In.) 9.85, Width (In.) 4.25, Height (In.) 4.00

Reviews