BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Divider, Flow, 2.4-5 GPM

CONCENTRIC| Zoro #: G1302043| Mfr #: 1020075

$315.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate (GPM): 2.4-5Valve Type: Integral Differential ReliefPort Size Outlet (In.): 3/4 -16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1302043 Mfr #: 1020075
Flow Rate (GPM): 2.4-5Valve Type: Integral Differential Relief
Port Size Outlet (In.): 3/4 -16Type: Rotary Gear
Operating Pressure (PSI): 3000Gears: 11 Tooth Hardened Steel
Port Size Inlet (In.): 3/4 -16Width (In.): 2.99
RPM Range: 2000 to 4500Length (In.): 7.55
Displacement (cc/rev): 0.129Item: Hydraulic Flow Divider
Max. RPM: 4500Function: Split the Flow from a Single Pump Source to a Pair of Matched Cylinders or Fluid Motors, Synchronize Two Parallel Motions Hydraulically than Mechanically
Body Material: Permananent Molded Cast IronHeight (In.): 3.26
Max. Outer Pressure (PSI): 4500Country of Origin (subject to change): United States

Description

Hydraulic Flow Divider, Rotary Gear, Integral Differential Relief Valve Type, Flow Rate (GPM) 2.4-5, Displacement (cc/rev) 0.129, Port Size Inlet (In.) 3/4 -16, Port Size Outlet (In.) 3/4 -16, Operating Pressure (PSI) 3000, RPM Range 2000 to 4500, Max. Outer Pressure (PSI) 4500, Permananent Molded Cast Iron Body Material, 11 Tooth Hardened Steel Gears, Length (In.) 7.55, Width (In.) 2.99, Height (In.) 3.26

Reviews