Electric Lowering Valve, 115 VAC

CONCENTRIC| Zoro #: G1307817| Mfr #: 2180924

$97.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1307817 Mfr #: 2180924
Number of Positions: 2Item: Electric Lowering Valve
Number of Ways: 2Type: Solenoid Cartridge
Voltage Rating: 115VACCountry of Origin (subject to change): United States

Product Description

Electric Lowering Valve, Solenoid Cartridge, Number of Positions 2, Number of Ways 2, Voltage Rating 115 VAC, 1/2 In Conduit Connection, 18 In Lead Wires

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.