Electric Lowering Valve, 24 VDC

CONCENTRIC| Zoro #: G1532395| Mfr #: 2180928

$98.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1532395 Mfr #: 2180928
Number of Positions: 2Item: Electric Lowering Valve
Number of Ways: 2Type: Solenoid Cartridge
Voltage Rating: 24VDCCountry of Origin (subject to change): United States

Product Description

Electric Lowering Valve, Solenoid Cartridge, Number of Positions 2, Number of Ways 2, Voltage Rating 24 VDC

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.