Gear Pump, 0.214 cu in/rev, 4000 PSI Max

CONCENTRIC| Zoro #: G2421885| Mfr #: 1850223

$216.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 3.22GPM @ 1800 RPM & 1000 PSI: 1.6Ports (Inlet): 7/8-14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2421885 Mfr #: 1850223
Length (In.): 3.22GPM @ 1800 RPM & 1000 PSI: 1.6
Ports (Inlet): 7/8-14Mounting: SAE AA 2 Bolt
Width (In.): 4.92Max. RPM: 4000
Rotation: RightMax. Continuous PSI: 4000
Housing: AluminumShaft Extension (In.): 1/2 x 1-1/2 Keyed
Displacement (Cu. In./Rev.): 0.214Item: Hydraulic Gear Pump
Nominal GPM @ 1200 RPM: 1.1Min. RPM: 700
Max. Intermittent Pressure (PSI): 4000GPM @ 3600 RPM & 1000 PSI: 3.1
Ports (Outlet): 3/4-16Country of Origin (subject to change): United States

Description

Hydraulic Gear Pump, Displacement 0.214 Cu In/Rev, Nominal GPM @ 1200 RPM 1.1, GPM @ 1800 RPM & 1000 PSI 1.6, GPM @ 3600 RPM & 1000 PSI 3.1, Max Continuous PSI 4000, Max Intermittent Pressure 4000 PSI, Max RPM 4000, Min RPM 700, 2 Bolt AA Mounting, Ports 7/8-14 Inlet, Ports 3/4-16 Outlet, Right Rotation, Shaft Extension 1/2 x 1 1/2 Keyed In, Aluminum Housing, Length 3.22 In, Width 4.92 In

Reviews