SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Gear Pump, 0.244 cu in/rev, 4000 PSI Max

CONCENTRIC| Zoro #: G1633143| Mfr #: 1850224

$220.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. RPM: 700Max. RPM: 4000Rotation: Right
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1633143 Mfr #: 1850224
Min. RPM: 700Max. RPM: 4000
Rotation: RightWidth (In.): 4.92
Shaft Extension (In.): 1/2 x 1-1/2 KeyedItem: Hydraulic Gear Pump
Displacement (Cu. In./Rev.): 0.244Housing: Aluminum
Ports (Inlet): 7/8-14Max. Continuous PSI: 4000
Length (In.): 3.25GPM @ 1800 RPM & 1000 PSI: 1.8
Ports (Outlet): 3/4-16Nominal GPM @ 1200 RPM: 1.3
Max. Intermittent Pressure (PSI): 4000GPM @ 3600 RPM & 1000 PSI: 3.6
Mounting: SAE AA 2 BoltCountry of Origin (subject to change): United States

Description

Hydraulic Gear Pump, Displacement 0.244 Cu In/Rev, Nominal GPM @ 1200 RPM 1.3, GPM @ 1800 RPM & 1000 PSI 1.8, GPM @ 3600 RPM & 1000 PSI 3.6, Max Continuous PSI 4000, Max Intermittent Pressure 4000 PSI, Max RPM 4000, Min RPM 700, 2 Bolt AA Mounting, Ports 7/8-14 Inlet, Ports 3/4-16 Outlet, Right Rotation, Shaft Extension 1/2 x 1 1/2 Keyed In, Aluminum Housing, Length 3.25 In, Width 4.92 In

Reviews