Gear Pump, 0.427 cu in/rev, 4000 PSI Max

CONCENTRIC| Zoro #: G0802882| Mfr #: 1850226

$251.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ports (Inlet): 7/8-14
Nominal GPM @ 1200 RPM: 2.2
GPM @ 1800 RPM & 1000 PSI: 3.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0802882 Mfr #: 1850226
Ports (Inlet): 7/8-14Nominal GPM @ 1200 RPM: 2.2
GPM @ 1800 RPM & 1000 PSI: 3.1Min. RPM: 700
Housing: AluminumMax. Intermittent Pressure (PSI): 4000
GPM @ 3600 RPM & 1000 PSI: 6.3Max. RPM: 3450
Length (In.): 3.63Shaft Extension (In.): 1/2 x 1-1/2 Keyed
Width (In.): 4.92Ports (Outlet): 3/4-16
Rotation: RightDisplacement (Cu. In./Rev.): 0.427
Item: Hydraulic Gear PumpMounting: SAE AA 2 Bolt
Max. Continuous PSI: 4000Country of Origin (subject to change): United States

Description

Hydraulic Gear Pump, Displacement 0.427 Cu In/Rev, Nominal GPM @ 1200 RPM 2.2, GPM @ 1800 RPM & 1000 PSI 3.1, GPM @ 3600 RPM & 1000 PSI 6.3, Max Continuous PSI 4000, Max Intermittent Pressure 4000 PSI, Max RPM 3450, Min RPM 700, 2 Bolt AA Mounting, Ports 7/8-14 Inlet, Ports 3/4-16 Outlet, Right Rotation, Shaft Extension 1/2 x 1 1/2 Keyed In, Aluminum Housing, Length 3.63 In, Width 4.92 In

Reviews