KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gear Pump, 2 Stage, 3600 RPM, 13.6 GPM

CONCENTRIC| Zoro #: G1344131| Mfr #: 1003754

$233.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Two Stage
GPM @ 2000 PSI: 2.6
Displacement @ Low Pressure (cubic inches/rev.): 0.647
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1344131 Mfr #: 1003754
Type: Two StageGPM @ 2000 PSI: 2.6
Displacement @ Low Pressure (cubic inches/rev.): 0.647Ports (Inlet): 1" Tube
HP Required: 10Mounting Flange: 4F17
Item: Hydraulic Gear PumpApplication: For Presses, Log Splitters, Clamping Units and Compactors
Transmission: 2 StageShaft Length (In.): 1-1/2
Unloading Valve Preset Pressure (psi): 650Drive: Direct
Nominal Flow (GPM): 13.6Displacement @ High Pressure (cubic inches/rev.): 0.194
Max. PSI 2nd Stage: 3000GPM @ 250 PSI: 13.6
Rotation: ClockwiseInput RPM: 3600
GPM @ 1000 PSI: 2.8Shaft Dia. (In.): 1/2"
Drive Shaft (In.): 1/2Ports (Outlet): 1/2" NPTF
Max. PSI 1st Stage: 600Country of Origin (subject to change): United States

Description

Hydraulic Gear Pump, Two Stage, 3600 Input RPM, 2.8 GPM @ 1000 PSI, 2.6 GPM @ 2000 PSI, 13.6 GPM @ 250 PSI, 6 HP Required, 2 Stage Transmission, Max. PSI 1st Stage 2200, Max. PSI 2nd Stage 3000, 4F17 Mounting Flange, Clockwise Rotation, Direct Drive, For Presses, Log Splitters, Clamping Units and Compactors

Reviews