SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Handset, Double Acting

CONCENTRIC| Zoro #: G1338136| Mfr #: 2380641

$35.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item:Cord: SJO 18 AWGFor Use With: Double-Acting Power Units
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1338136 Mfr #: 2380641
Item: Cord: SJO 18 AWG
For Use With: Double-Acting Power UnitsCountry of Origin (subject to change): United States

Description

Hydraulic Handset Controller, For Use With Double Acting Power Units, Cord SJO 18 AWG, Water Resistant

Reviews