Hydraulic Motor, 0.976 cu. in., 4000 PSI

CONCENTRIC| Zoro #: G1889946| Mfr #: 1821064

$286.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1889946 Mfr #: 1821064
Max. Continuous PSI: 4000Mounting: 2 Bolt SAE A
GPM @ 3600 RPM & 1000 PSI: 14.91Ports (Outlet): 1-1/16-12
GPM @ 1800 RPM & 1000 PSI: 7.45Ports (Inlet): 1-1/16-12
Max. Intermittent Pressure (PSI): 4400Item: Hydraulic Motor
Shaft Extension (In.): 3/4 x 1 KeyedType: Birotational Pressure Balanced
Max. RPM: 3000Min. RPM: 500
Housing: AluminumRotation: Reversible
Displacement (Cu. In./Rev.): 0.976Nominal GPM @ 1200 RPM: 5.8
Country of Origin (subject to change): United States

Product Description

Hydraulic Motor, Birotational Pressure Balanced, Displacement 0.976 Cu In/Rev, Nominal GPM @ 1200 RPM 5.8, GPM @ 1800 RPM & 1000 PSI 7.45, GPM @ 3600 RPM & 1000 PSI 14.91, Max Continuous PSI 4000, Max Intermittent Pressure 4400 PSI, Max RPM 3000, Min RPM 500, 2 Bolt SAE A Mounting, Ports 1-1/16-12 Inlet, Ports 1-1/16-12 Outlet, Reversible Rotation, Shaft Extension 3/4 x 1 Keyed In, Aluminium Housing

Product Reviews

Save 15%. Sign up for Z-mail.