Hydraulic Motor, 1.159 cu. in., 4000 PSI

CONCENTRIC| Zoro #: G2002217| Mfr #: 1821065

$322.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2002217 Mfr #: 1821065
Max. Continuous PSI: 4000Mounting: 2 Bolt SAE A
GPM @ 3600 RPM & 1000 PSI: 14.91Ports (Outlet): 1-1/16-12
GPM @ 1800 RPM & 1000 PSI: 7.45Ports (Inlet): 1-1/16-12
Max. Intermittent Pressure (PSI): 4400Item: Hydraulic Motor
Shaft Extension (In.): 3/4 x 1 KeyedType: Birotational Pressure Balanced
Max. RPM: 3000Min. RPM: 500
Housing: AluminumRotation: Reversible
Displacement (Cu. In./Rev.): 1.159Nominal GPM @ 1200 RPM: 6.7
Country of Origin (subject to change): United States

Product Description

Hydraulic Motor, Birotational Pressure Balanced, Displacement 1.159 Cu In/Rev, Nominal GPM @ 1200 RPM 6.7, GPM @ 1800 RPM & 1000 PSI 7.45, GPM @ 3600 RPM & 1000 PSI 14.91, Max Continuous PSI 4000, Max Intermittent Pressure 4400 PSI, Max RPM 3000, Min RPM 500, 2 Bolt SAE A Mounting, Ports 1-1/16-12 Inlet, Ports 1-1/16-12 Outlet, Reversible Rotation, Shaft Extension 3/4 x 1 Keyed In, Aluminium Housing

Product Reviews

Save 15%. Sign up for Z-mail.