KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lowering Valve, Manual

CONCENTRIC| Zoro #: G1845243| Mfr #: 2180736

$66.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Ways: 2
Item: Lowering Valve
Type: MANUAL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1845243 Mfr #: 2180736
Number of Ways: 2Item: Lowering Valve
Type: MANUALNumber of Positions: 2
Country of Origin (subject to change): United States

Description

Lowering Valve, Manual, Number of Positions 2, Number of Ways 2

Reviews