SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Motor, Fluid, 1.6 GPM

CONCENTRIC| Zoro #: G1564071| Mfr #: 1070054

$169.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM @ 1800 RPM & 1000 PSI: 1.6Dimension A (In.): 3.16Ports (Inlet): 3/4-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1564071 Mfr #: 1070054
GPM @ 1800 RPM & 1000 PSI: 1.6Dimension A (In.): 3.16
Ports (Inlet): 3/4-16Mounting: 4F17 4 Bolt
Max. RPM: 5000Rotation: Reversible
Max. Continuous PSI: 3000Housing: Cast Iron
Shaft Extension (In.): 1/2 X 1 1/2 KeyedDisplacement (Cu. In./Rev.): 0.258
Item: Hydraulic Gear Pump/MotorType: Birotational
Nominal GPM @ 1200 RPM: 1.3Features: Viton Lip Seal and Reversing Check Valves to Avoid a Case Drain Port and Allow Bi-directional Usage
Max. Intermittent Pressure (PSI): 3500GPM @ 3600 RPM & 1000 PSI: 3.3
Ports (Outlet): 3/4-16Country of Origin (subject to change): United States

Description

Birotational Fluid Motor, Flow @ 1800 RPM/1000 PSI 1.6 GPM, Flow @ 3600 RPM/1000 PSI 3.3 GPM, Nominal Flow @ 1200 RPM 1.3 GPM, Inlet Port 3/4-16 Inches, Outlet Port 3/4-16 Inches, Maximum Continuous Pressure 3000 PSI, Maximum Intermittent Pressure 3500 PSI, Maximum Speed 5000 RPM, Displacement 0.258 Cubic Inches per Revolution, Dimension A 3.69 Inches

Reviews