BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Motor, Fluid, 2.0 GPM

CONCENTRIC| Zoro #: G2322451| Mfr #: 1070043

$151.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension A (In.): 3.69Mounting: 4F17 4 BoltRotation: Reversible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2322451 Mfr #: 1070043
Dimension A (In.): 3.69Mounting: 4F17 4 Bolt
Rotation: ReversibleGPM @ 1800 RPM & 1000 PSI: 2.0
Max. Continuous PSI: 3000Nominal GPM @ 1200 RPM: 1.7
Ports (Inlet): 7/8-14GPM @ 3600 RPM & 1000 PSI: 4.1
Ports (Outlet): 7/8-14Max. RPM: 5000
Housing: Cast IronFeatures: Viton Lip Seal and Reversing Check Valves to Avoid a Case Drain Port and Allow Bi-directional Usage
Shaft Extension (In.): 1/2 X 1 1/2 KeyedDisplacement (Cu. In./Rev.): 0.323
Item: Hydraulic Gear Pump/MotorMax. Intermittent Pressure (PSI): 3500
Type: BirotationalCountry of Origin (subject to change): United States

Description

Hydraulic Gear Pump/Motor, Displacement (Cu. In./Rev.) 0.323, Nominal GPM @ 1200 RPM 1.7, GPM @ 1800 RPM & 1000 PSI 2.0, GPM @ 3600 RPM & 1000 PSI 4.1, Max. Continuous PSI 3000, Max. Intermittent Pressure (PSI) 3500, Max. RPM 5000, 4F17 4 Bolt Mounting, Ports (Inlet) 7/8-14, Ports (Outlet) 7/8-14, Reversible Rotation, Shaft Extension (In.) 1/2 X 1 1/2 Keyed, Cast Iron Housing, 3.69, Features Viton Lip Seal and Reversing Check Valves to Avoid a Case Drain Port and Allow Bi-directional Usage

Reviews