Motor, Fluid, 2.4 GPM

CONCENTRIC| Zoro #: G2003723| Mfr #: 1070045

$162.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM @ 1800 RPM & 1000 PSI: 2.4Dimension A (In.): 3.69Ports (Inlet): 7/8-14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2003723 Mfr #: 1070045
GPM @ 1800 RPM & 1000 PSI: 2.4Dimension A (In.): 3.69
Ports (Inlet): 7/8-14Mounting: 4F17 4 Bolt
Max. RPM: 5000Rotation: Reversible
Max. Continuous PSI: 3000Housing: Cast Iron
Shaft Extension (In.): 1/2 X 1 1/2 KeyedDisplacement (Cu. In./Rev.): 0.388
Item: Hydraulic Gear Pump/MotorType: Birotational
Nominal GPM @ 1200 RPM: 2.0Features: Viton Lip Seal and Reversing Check Valves to Avoid a Case Drain Port and Allow Bi-directional Usage
Max. Intermittent Pressure (PSI): 3300GPM @ 3600 RPM & 1000 PSI: 5.0
Ports (Outlet): 7/8-14Country of Origin (subject to change): United States

Description

Birotational Fluid Motor, Flow @ 1800 RPM/1000 PSI 2.4 GPM, Flow @ 3600 RPM/1000 PSI 5.0 GPM, Nominal Flow @ 1200 RPM 2.0 GPM, Inlet Port 7/8-14 Inches, Outlet Port 7/8-14 Inches, Maximum Continuous Pressure 3000 PSI, Maximum Intermittent Pressure 3300 PSI, Maximum Speed 5000 RPM, Displacement 0.388 Cubic Inches per Revolution, Dimension A 3.69 Inches

Reviews