Motor, Fluid, 3.9 GPM

CONCENTRIC| Zoro #: G0814037| Mfr #: 1070035

$177.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM @ 1800 RPM & 1000 PSI: 3.9Dimension A (In.): 4.20Ports (Inlet): 7/8-14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0814037 Mfr #: 1070035
GPM @ 1800 RPM & 1000 PSI: 3.9Dimension A (In.): 4.20
Ports (Inlet): 7/8-14Mounting: 4F17 4 Bolt
Max. RPM: 5000Rotation: Reversible
Max. Continuous PSI: 2000Housing: Cast Iron
Shaft Extension (In.): 1/2 X 1 1/2 KeyedDisplacement (Cu. In./Rev.): 0.647
Item: Hydraulic Gear Pump/MotorType: Birotational
Nominal GPM @ 1200 RPM: 3.4Features: Viton Lip Seal and Reversing Check Valves to Avoid a Case Drain Port and Allow Bi-directional Usage
Max. Intermittent Pressure (PSI): 2200GPM @ 3600 RPM & 1000 PSI: 8.3
Ports (Outlet): 7/8-14Country of Origin (subject to change): United States

Description

Birotational Fluid Motor, Flow @ 1800 RPM/1000 PSI 3.9 GPM, Flow @ 3600 RPM/1000 PSI 8.3 GPM, Nominal Flow @ 1200 RPM 3.4 GPM, Inlet Port 7/8-14 Inches, Outlet Port 7/8-14 Inches, Maximum Continuous Pressure 2000 PSI, Maximum Intermittent Pressure 2200 PSI, Maximum Speed 5000 RPM, Displacement 0.647 Cubic Inches per Revolution, Dimension A 4.20 Inches

Reviews