Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pump, Gear, 0.4 GPM

  • Zoro #: G3008862
  • Mfr #: 1002496

$138.24

  • Dimension A (In.): 3.16
  • Mounting: 4F17 4 Bolt
  • Rotation: Reversible
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Concentric #1002496 Specifications

  • Zoro #: G3008862
  • Mfr #: 1002496
Dimension A (In.): 3.16 Mounting: 4F17 4 Bolt
Rotation: Reversible GPM @ 1800 RPM & 1000 PSI: 0.51
Max. Continuous PSI: 3000 Housing: Cast Iron
Displacement (Cu. In./Rev.): 0.065 Ports (Inlet): 9/16-18
Shaft Extension (In.): 1/2 X 1 1/2 Keyed Ports (Outlet): 9/16-18
Max. Intermittent Pressure (PSI): 3500 GPM @ 3600 RPM & 1000 PSI: 1.01
Nominal GPM @ 1200 RPM: 0.3 Features: Viton Lip Seal and Reversing Check Valves to Avoid a Case Drain Port and Allow Bi-directional Usage
Max. RPM: 5000 Item: Hydraulic Gear Pump
Type: Birotational Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Three main types of hydraulic pumps are vane pumps, gear pumps and piston pumps, all of which serve to transfer pressurized hydraulic fluid into a hydraulic system. Take a look at the features for Concentric Hydraulic Gear Pump. Max Rpm: 5000.

Reviews of Concentric #1002496