Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pump, Gear

  • Zoro #: G0546524
  • Mfr #: 1800288

$210.93

  • Max. RPM: 4000
  • Item: Hydraulic Gear Pump
  • Cover Material: Cast iron
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Concentric #1800288 Specifications

  • Zoro #: G0546524
  • Mfr #: 1800288
Max. RPM: 4000 Item: Hydraulic Gear Pump
Cover Material: Cast iron Width (In.): 3.62
Ports (Inlet): 7/8-14 GPM @ 3600 RPM & 1000 PSI: 5.4
Nominal GPM @ 1200 RPM: 1.9 Ports (Outlet): 3/4-16
Max. Continuous PSI: 4000 Displacement (Cu. In./Rev.): 0.37
Min. RPM: 500 GPM @ 1800 RPM & 1000 PSI: 2.7
Design: Pressure-balanced, With 90 Percentage Overall Efficiency and Low Noise Shaft Extension (In.): 3/4 x 1-1/4 Keyed
Mounting: SAE A 2 Bolt Features: -1
Housing: Aluminum Rotation: R
GPM @ 1800 RPM and 1000 PSI: 2.7 GPM @ 3600 RPM and 1000 PSI: 5.4
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic gear pumps move fluid through high pressure systems by displacing it via two gears that are driven by a motor shaft or some other means external to the pump. Take a look at the features for Concentric Hydraulic Gear Pump. Max Rpm: 4000, Min Rpm: 500.

Reviews of Concentric #1800288