Concentric International
Pump, Hydraulic Gear
Mfr # 1800289
Zoro # G0573151
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement (Cu. In./Rev.) 0.49
- GPM @ 1800 RPM and 1000 PSI 3.6
- GPM @ 3600 RPM and 1000 PSI 7.1
- Max. Continuous PSI 4,000
- Min. RPM 500 RPM
Explore More Products
- CONCENTRIC INTERNATIONAL Gear Pump 0.129 Cid, 1 Gpm at 1800 Rpm, 3000 PSI, 4-Bolt, Sae 8 250057
- CONCENTRIC INTERNATIONAL Gear Pump, 0.305 cu in/rev, 4000 PSI Max 1850225
- CONCENTRIC INTERNATIONAL Hydraulic Gear Pump, 1.6 cu in/rev 1802742
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear 1800293
- CONCENTRIC INTERNATIONAL Gear Pump, 2 Stage, 3600 RPM, 22 GPM 1080085
- CONCENTRIC INTERNATIONAL Pump, Gear, 0.6 GPM 1002497
- CONCENTRIC INTERNATIONAL Motor, Fluid, 4.3 GPM 1070033
- CONCENTRIC INTERNATIONAL Concentric/Gear Pump 1.403 Cid Cw Rotation 15.3 Gpm 2800 Rpm 250946
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear 1800292
- VICKERS Vane Pump, 3 gpm @ 1200 rpm and 100 psi 382077-3
- BAILEY Gear Pump: 7/8 in. Dia. Keyed Shaft, 3.11 CID, 25 GPM @ 2000 RPM, 3625 PSI, CCW Rotation 252179
- Concentric International Hydraulic Pumps