Pump, Hydraulic Gear

CONCENTRIC| Zoro #: G1527407| Mfr #: 1800293

$207.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM @ 1800 RPM & 1000 PSI: 8.5Ports (Inlet): 1-5/16-12Mounting: SAE A 2 Bolt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1527407 Mfr #: 1800293
GPM @ 1800 RPM & 1000 PSI: 8.5Ports (Inlet): 1-5/16-12
Mounting: SAE A 2 BoltWidth (In.): 4.38
Max. RPM: 3000Rotation: R
Max. Continuous PSI: 4000Design: Pressure-balanced, With 90 Percentage Overall Efficiency and Low Noise
Housing: AluminumShaft Extension (In.): 3/4 x 1-1/4 Keyed
Displacement (Cu. In./Rev.): 1.16Item: Hydraulic Gear Pump
Cover Material: Cast ironNominal GPM @ 1200 RPM: 6.0
Min. RPM: 500Ports (Outlet): 1-1/16-12
Country of Origin (subject to change): United States

Description

Hydraulic Gear Pump, Flow @ 1000 PSI 8.5 GPM, Nominal Flow @ 1200 RPM 6.0 GPM, Inlet Port 1 5/16-12 Inches, Outlet Port 1 1/16-12 Inches, Maximum Continuous Pressure 4000 PSI, Minimum Speed 500 RPM, Maximum Speed 3000 RPM, Rotation R, Shaft Extension Keyed 0.75 x 1.25 Inches, Displacement 1.16 Cubic Inches per Revolution, Dimension X 4.38 Inches, Mounting Flange A, 2 Bolt, SAE

Reviews