Concentric International
Sprockets: 1" Bore, 4.12" Od, 19 Teeth, 50" Chain Size
Mfr # 133600
Zoro # G2517537
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 1 in.
- Outside Dia. 4.12 in.
- Weight 2.2 lbs
Explore More Products
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 Bore, 50 Chain Size, 16 Teeth 133586
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 Bore, 40 Chain Size, 14 Teeth 133516
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 3/4 Bore, 40 Chain Size, 16 Teeth 133522
- CONCENTRIC INTERNATIONAL Sprocket 50 Chain Size, 27 Teeth 133622
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 Bore, 50 Chain Size, 10 Teeth 133566
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 Bore, 40 Chain Size, 12 Teeth 132726
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 Bore, 40 Chain Size, 16 Teeth 133524
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 Bore, 40 Chain Size, 13 Teeth 133510
- CONCENTRIC INTERNATIONAL Sprocket 4.74 Od, 1 Bore, 40 Chain, 28 Teeth, 133556 133556
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 15 # of Teeth 35B15F-1
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 11 # of Teeth 35B11F-3/4
- Concentric International Chains & Chain Sprockets