Concrete Dustproofer Floor Sealer, 1 G
- Zoro #: G0537013
- Mfr #: 251282
$40.79
- Dry Time: 12 hr
- Coverage: 150 to 400 sq ft/gal
- Dry Time Recoat: 3 hr
Concrete Saver #251282 Specifications
| |
Dry Time: 12 hr | Coverage: 150 to 400 sq ft/gal |
Dry Time Recoat: 3 hr | Dry Time - Light Traffic: 12 hr |
Resin Type: Micro-Acrylic Emulsion | Dry Time Tack Free: 12 hr |
Item: Concrete Dustproofer Floor Sealer | Green Environmental Attribute: Meets SCAQMD Requirements |
Base Type: Water | VOC Content: Less Than 100g/L |
Size: 1 gal | Application Temperature: 50 Degrees to 100 Degrees F |
Color: Clear | Surface: Concrete |
Application Method: Roller | Country of Origin (subject to change): United States |
Description
Concrete Dustproofer Floor Sealer, Water Base Type, Micro-Acrylic Emulsion Resin Type, VOC Content Less Than 100g/L, Size 1 gal, Color Clear, Coverage 150 to 400 sq ft/gal, Dry Time Tack Free 12 hr, Dry Time - Light Traffic 12 hr, Dry Time 12 hr, Dry Time Recoat 3 hr, Application Temperature 50 Degrees to 100 Degrees F, Application Method Roller, Concrete