Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mold Control, 32 oz. Unscented, Clear

  • Zoro #: G4752797
  • Mfr #: 25326
Concrobium Mold Control,  32 oz. Unscented,  Clear 25326
Concrobium Mold Control,  32 oz. Unscented,  Clear 25326
Concrobium Mold Control,  32 oz. Unscented,  Clear 25326
$9.98
  • Item: Mold Control
  • Standards: EPA Approved
  • Item - Mildew and Mold Remover: Mold Control
See full product details
Orders over $75 ship free.

Concrobium #25326 Specifications

  • Zoro #: G4752797
  • Mfr #: 25326
Item: Mold Control Standards: EPA Approved
Item - Mildew and Mold Remover: Mold Control Cleaner Chemical Product Grouping: Mold Killers and Mildew Removers
Recommended Dilution: Ready to Use Size: 32 oz.
Fragrance: Unscented Primary Chemical: None
Color: Clear Cleaner Form: Liquid
Degreaser Container Size: 32 oz. Cleaner Container Type: Trigger Spray Bottle
Cleaner Container Size: 32 oz Includes Chemical: None
Contains: Inorganic Salts Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Mold Killers and Mildew Removers, Mold Control, Chemicals For Use On Fabric, Hard Nonporous Surfaces, Ready to Use/Concentrated Ready to Use, Cleaner Container Size 32 oz, Cleaner Container Type Trigger Spray Bottle, Cleaner Form Liquid, Primary Chemical None, Fragrance Unscented, Color Clear, Recommended Dilution Ready to Use, Standards EPA Approved, Chemical Series No Series, Case Quantity 6, Contains Inorganic Salts, Mold Control

Technical Guides

Reviews of Concrobium #25326