18 In Sleeves, Polypropylene, Wht, PK200

CONDOR| Zoro #: G2025852| Mfr #: 2KTT9

$67.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 0.32 mm
Color: White
Length: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2025852 Mfr #: 2KTT9
Thickness: 0.32 mmColor: White
Length: 18"Material: polypropylene
Standards: ASTM D3776,D5729, D3786, D5034, D5733, D751, E96, D737,16 CFR 1610, Class 1Item: Disposable Sleeves
Cuff Style: ElasticSeam Style: Serged
Country of Origin (subject to change): China

Description

Disposable Sleeves, Material Polypropylene, Length 18 In., Thickness 0.32 mm, Seam Style Serged, Color White, Package Quantity 200

Reviews