Shop Alternate Products
This Product is Discontinued
Condor
2 Piece Rainsuit w/Hood, Forest Green, 2XL (Discontinued)
Mfr # 5JDY3
Zoro # G0153684
This Product is Discontinued
Key Features
- Color Green
- Material Ethylene Vinyl Acetate (EVA)
- Inseam 31 1/2 in
- Rainwear Features Chemical Resistant
- Fits Waist Size 38 to 40 in