2 Piece Rainsuit w/Hood, Forest Green, M

CONDOR| Zoro #: G0153657| Mfr #: 5JDY0

$20.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0153657 Mfr #: 5JDY0
Resists: Water, ChemicalsMaterial: Ethylene Vinyl Acetate (EVA)
Number of Inside Pockets: 0Item: 2-Piece Rainsuit with Hood
Number of Outside Pockets: 2Liner Material: None
Includes: Jacket with Attached Hood/PantsThickness: 0.20mm
Gender: UnisexClosure Type: Snap
Seam Style: Heat SealedSub-Category: Rainsuits
Size: MFits Chest Size: 40" to 42"
Fits Waist Size: 32 to 34"Inseam: 30"
Color: Forest GreenJacket Length: 30"
Country of Origin (subject to change): China

Product Description

2-Piece Rainsuit with Hood, Unisex, Size M, Forest Green, Ethylene Vinyl Acetate (EVA), Fits Chest Size 40 In. to 42 In., Fits Waist Size 32 to 34 In., Inseam 30 In., Jacket Length 30 In., Snap Closure Type, Heat Sealed Seam Style, Thickness 0.20mm, Liner Material None, Number of Inside Pockets 0, Number of Outside Pockets 2, Resists Water, Chemicals, Includes Jacket with Attached Hood/Pants

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.