2 Piece Rainsuit w/Hood, Forest Green, XL

CONDOR| Zoro #: G0153675| Mfr #: 5JDY2

$23.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Jacket with Attached Hood/Pants
Color: Green
Gender: Unisex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0153675 Mfr #: 5JDY2
Includes: Jacket with Attached Hood/PantsColor: Green
Gender: UnisexFits Chest Size: 48" to 50"
Seam Style: Heat SealedMaterial: Ethylene Vinyl Acetate (EVA)
Inseam: 31"Jacket Length: 31-1/2"
Item: 2-Piece Rainsuit with HoodResists: Water, Chemicals
Size: XlNumber of Inside Pockets: 0
Number of Outside Pockets: 2Liner Material: None
Fits Waist Size: 36 to 38"Thickness: 0.20mm
Closure Type: SnapSub-Category: Rainsuits
Country of Origin (subject to change): China

Description

2-Piece Rainsuit with Hood, Unisex, Size XL, Forest Green, Ethylene Vinyl Acetate (EVA), Fits Chest Size 48 In. to 50 In., Fits Waist Size 36 to 38 In., Inseam 31 In., Jacket Length 31-1/2 In., Snap Closure Type, Heat Sealed Seam Style, Thickness 0.20mm, Liner Material None, Number of Inside Pockets 0, Number of Outside Pockets 2, Resists Water, Chemicals, Includes Jacket with Attached Hood/Pants

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews