2 Piece Rainsuit w/Hood, Ylw, 2XL

CONDOR| Zoro #: G0077052| Mfr #: 4PCG2

$7.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.10mm
Closure Type: Pull Over
Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0077052 Mfr #: 4PCG2
Thickness: 0.10mmClosure Type: Pull Over
Material: PVCLiner Material: None
Number of Outside Pockets: 0Includes: Jacket/Pants
Sub-Category: RainsuitsInseam: 30-1/2"
Number of Inside Pockets: 0Color: Yellow
Fits Waist Size: 38 to 40"Jacket Length: 33"
Seam Style: Heat WeldedItem: 2-Piece Rainsuit with Hood
Size: 2XLGender: Unisex
Resists: waterFits Chest Size: 52" to 54"
Country of Origin (subject to change): China

Description

2-Piece Rainsuit with Hood, Unisex, Size 2XL, Yellow, PVC, Fits Chest Size 52 In. to 54 In., Fits Waist Size 38 to 40 In., Inseam 30-1/2 In., Jacket Length 33 In., Pull Over Closure Type, Heat Welded Seam Style, Thickness 0.10mm, Liner Material None, Number of Inside Pockets 0, Number of Outside Pockets 0, Resists Water, Includes Jacket/Pants

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews