2 Piece Rainsuit w/Hood, Ylw, 3XL

CONDOR| Zoro #: G0077061| Mfr #: 4PCG3

$6.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0077061 Mfr #: 4PCG3
Includes: Jacket/PantsLiner Material: None
Seam Style: Heat WeldedItem: 2-Piece Rainsuit with Hood
Gender: UnisexResists: water
Number of Inside Pockets: 0Sub-Category: Rainsuits
Color: yellowNumber of Outside Pockets: 0
Material: PVCThickness: 0.10mm
Closure Type: Pull OverSize: 3XL
Fits Chest Size: 56" to 58"Fits Waist Size: 45"
Inseam: 31-1/2"Jacket Length: 34"
Country of Origin (subject to change): China

Product Description

2-Piece Rainsuit with Hood, Unisex, Size 3XL, Yellow, PVC, Fits Chest Size 56 In. to 58 In., Fits Waist Size 45 In., Inseam 31-1/2 In., Jacket Length 34 In., Pull Over Closure Type, Heat Welded Seam Style, Thickness 0.10mm, Liner Material None, Number of Inside Pockets 0, Number of Outside Pockets 0, Resists Water, Includes Jacket/Pants

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.