JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

2 Piece Rainsuit w/Hood, Ylw, L

CONDOR| Zoro #: G0077034| Mfr #: 4PCF9

$6.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0077034 Mfr #: 4PCF9
Includes: Jacket/PantsColor: yellow
Liner Material: NoneSeam Style: Heat Welded
Closure Type: Pull OverNumber of Inside Pockets: 0
Gender: UnisexMaterial: PVC
Item: 2-Piece Rainsuit with HoodResists: water
Thickness: 0.10mmSub-Category: Rainsuits
Number of Outside Pockets: 0Size: L
Fits Chest Size: 44" to 46"Fits Waist Size: 34 to 36"
Inseam: 28-1/2"Jacket Length: 31"
Country of Origin (subject to change): China

Product Description

2-Piece Rainsuit with Hood, Unisex, Size L, Yellow, PVC, Fits Chest Size 44 In. to 46 In., Fits Waist Size 34 to 36 In., Inseam 28-1/2 In., Jacket Length 31 In., Pull Over Closure Type, Heat Welded Seam Style, Thickness 0.10mm, Liner Material None, Number of Inside Pockets 0, Number of Outside Pockets 0, Resists Water, Includes Jacket/Pants

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.